Motion
W-28
Bearing Lock Washer - 5.5820 in ID, 7.4380 in Outside Dia., 7.1230 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705638
MFR #W-28
Price$40.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.5820 in ID, 7.4380 in Outside Dia., 7.1230 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705638
MFR #W-28

Mfr description
W-28 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.63/each

Specifications

Dimensions

  • Bore Diameter  
    5.5820 in
  • Face Diameter  
    7.1230 in
  • Outside Diameter Over Tangs
    7.4380 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-28
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968702801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)