Motion
W-30
Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.4980 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705639
MFR #W-30
Price$51.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 5.9830 in ID, 8.0630 in Outside Dia., 7.4980 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705639
MFR #W-30

Mfr description
W30 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.66/each

Specifications

Dimensions

  • Bore Diameter  
    5.9830 in
  • Face Diameter  
    7.4980 in
  • Outside Diameter Over Tangs
    8.0630 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-30
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968703006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)