Motion
W-32
Bearing Lock Washer - 6.3890 in ID, 8.4380 in Outside Dia., 8.0910 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705640
MFR #W-32
Price$57.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.3890 in ID, 8.4380 in Outside Dia., 8.0910 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705640
MFR #W-32

Mfr description
W32 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.15/each

Specifications

Dimensions

  • Bore Diameter  
    6.3890 in
  • Face Diameter  
    8.0910 in
  • Outside Diameter Over Tangs
    8.4380 in
  • Tang Width  
    0.5200 in

Details

  • Compatible Lock Nut Number
    AN-32
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968703204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)