Motion
W-34
Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.4350 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705641
MFR #W-34
List Price$81.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 6.7640 in ID, 9.0630 in Outside Dia., 8.4350 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705641
MFR #W-34

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$81.05/each for your price

Overview

Mfr description
W34 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    AN-34
  • Manufacturer Product Page
  • UPC_NO
    751968703402
  • Outside Diameter Over Tangs
    9.0630 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text