Motion
W-36
Bearing Lock Washer - 7.1710 in ID, 9.4380 in Outside Dia., 8.8410 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705642
MFR #W-36
Price$62.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.1710 in ID, 9.4380 in Outside Dia., 8.8410 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705642
MFR #W-36

Mfr description
W36 LOCKWASHER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.44/each

Specifications

Dimensions

  • Bore Diameter  
    7.1710 in
  • Face Diameter  
    8.8410 in
  • Outside Diameter Over Tangs
    9.4380 in
  • Tang Width  
    0.6450 in

Details

  • Compatible Lock Nut Number
    AN-36
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968703600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)