Motion
W-38
Bearing Lock Washer - 7.5770 in ID, 9.8750 in Outside Dia., 9.2160 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705643
MFR #W-38
Your Price$74.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.5770 in ID, 9.8750 in Outside Dia., 9.2160 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705643
MFR #W-38

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$74.60/each(List $95.40)

Overview

Mfr description
W38 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    AN-38
  • Manufacturer Product Page
  • UPC_NO
    751968703808
  • Outside Diameter Over Tangs
    9.8750 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text