Motion
W-40
Bearing Lock Washer - 7.9820 in ID, 10.3130 in Outside Dia., 9.9300 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705644
MFR #W-40
List Price$104.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.9820 in ID, 10.3130 in Outside Dia., 9.9300 in Face Dia., Carbon Steel Material, W Series
MI ITEM #01705644
MFR #W-40

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.18/each for your price

Overview

Mfr description
W40 LOCKWASHER

Specifications

  • Series
    W
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    AN-40
  • Manufacturer Product Page
  • UPC_NO
    751968704003
  • Outside Diameter Over Tangs
    10.3130 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text