Motion
W-44
Bearing Lock Washer - 8.7010 in ID, 11.4390 in Outside Dia., 9.9300 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705645
MFR #W-44
Price$184.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 8.7010 in ID, 11.4390 in Outside Dia., 9.9300 in Face Dia., Carbon Steel Material, W Series
Mi Item #01705645
MFR #W-44

Mfr description
W44 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.81/each

Specifications

Dimensions

  • Bore Diameter  
    8.7010 in
  • Face Diameter  
    9.9300 in
  • Outside Diameter Over Tangs
    11.4390 in
  • Tang Width  
    0.8780 in

Details

  • Compatible Lock Nut Number
    N-44
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    751968704409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)