Overview
Mfr description
R10 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog NumberR10
- UPC_NO1200106994893
- DescriptionR10 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe R10 Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, open closure, 1.3750 in outside diameter, and 0.2812 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data