Motion
608-ZZP-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01705669
MFR #608-ZZP-C3
Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01705669
MFR #608-ZZP-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.85/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    608-ZZPC3 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 608-ZZP-C3 Radial/Deep Groove Ball Bearing features 8 mm bore diameter, straight bore, double shielded closure, 22 mm outside diameter, and 7 mm width.
  • Manufacturer Catalog Number
    2649
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106016144

Overview

Mfr description
608-ZZPC3 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought