Overview
Mfr description
6202-2RLD-NR-C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6202-2RSNR C3
- UPC_NO1200106985839
- Description6202-2RLD-NR-C3 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6202-2RSNR C3 Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 11 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data