Motion
88505
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.6594 in Width, Double Sealed, Without Snap Ring
Mi Item #01705676
MFR #88505
Price$92.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 0.6594 in Width, Double Sealed, Without Snap Ring
Mi Item #01705676
MFR #88505

Mfr description
88505 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.39/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.6563 in
  • Weight
    0.29 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    88505 BRG
  • Long Description
    The 88505 Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double sealed closure, 52 mm outside diameter, and 0.6594 in width.
  • Manufacturer Catalog Number
    88505
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106988236
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)