Motion
C2050SB RIV X 50 FT K-0 E2LP SP5

PEER CHAIN
C2050SB RIV X 50 FT K-0 E2LP SP5

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, K-0 Attachment , Riveted, Carbon Steel Material
MI ITEM #01705741
MFR #C2050SB RIV X 50 FT K-0 E2LP SP5
Your Price$36.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2050SB RIV X 50 FT K-0 E2LP SP5

Attachment Chain - Double Pitch Series, 2050 / 1-1/4 in Pitch, K-0 Attachment , Riveted, Carbon Steel Material
MI ITEM #01705741
MFR #C2050SB RIV X 50 FT K-0 E2LP SP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.03/each(List $54.04)

Overview

Mfr description
C2050 SIDE BOW RIV X 50 FT K-0 E2LP SP5
  • All PEER sidebow chains incorporate tapered bushings.
  • Increased clearance between pins, bushings, and sideplates to allow extra sidebow.
  • Provides greater flexibility on curved tracks.

Specifications

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Attachment Link Number
    K-0
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Chain Standard
    ANSI
  • Tensile Strength
    6834 ft-lbs
  • Roller Width
    0.375 in
  • Roller Diameter
    0.400 in
  • Pin Diameter
    0.200 in
  • Overall Length
    50 ft
  • Resistance Application Features
    Not Resistant to Corrosion
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Standards Met
    ANSI
  • Series
    Double Pitch
  • Manufacturer Stock Number
    3007
  • Weight
    0.76 lbs
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Number Of Strands
    1
  • Plate Height
    0.594 in
  • Plate Thickness
    0.080 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text