Motion
EN72240-G

BOSTON GEAR
EN72240-G

Standard Air Regulator - 1/2 in Inlet Port, PTF Inlet Thread, Straight, 1/2 in Outlet Port, PTF Outlet Thread, Straight, 5 to 150 psi
MI ITEM #01705777
MFR #EN72240-G
Your Price$436.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
EN72240-G

Standard Air Regulator - 1/2 in Inlet Port, PTF Inlet Thread, Straight, 1/2 in Outlet Port, PTF Outlet Thread, Straight, 5 to 150 psi
MI ITEM #01705777
MFR #EN72240-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$436.44/each(List $491.29)

Overview

Mfr description
EN72240-G 39932

Specifications

  • Set Pressure Range
    5 to 125 psi
  • Maximum Set Pressure
    150 psi
  • Pressure Control Type
    Relief Valve
  • Knob Type
    Adjustable Knob
  • Included Options
    Mounting Bracket
  • Operating Temperature Range
    0 to 175 °F
  • Fluid Comp
    Air
  • Overall Width
    2.68 mm
  • Overall Height
    5.34 mm
  • Max Operating Temperature
    175 °F
  • Minimum Set Pressure
    5 psi
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    1/2 in
  • Port Gender
    Female
  • Inlet Port Type
    Straight
  • Min Operating Temperature
    0 °F
  • Pressure Gauge Included
    With Pressure Gauge
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Weight
    1.25 lbs
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text