Motion
5040-DA-AL
Needle Valve - 5 in, Female Coupler, x 4 in, Male Adapter, Straight
MI ITEM #01705792
MFR #5040-DA-AL
Price$195.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 5 in, Female Coupler, x 4 in, Male Adapter, Straight
MI ITEM #01705792
MFR #5040-DA-AL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$195.71/each

Specifications

Dimensions

  • End 1 Size
    5 in
  • End 2 Size
    4 in

Details

  • Application
    Designed for use with liquids.
  • Body Material
    Aluminum
  • Coupler Type
    Type DA Reducer Female Coupler x Male Adapter
  • End 1 Type
    Female Coupler
  • End 2 Type
    Male Adapter
  • Fitting Shape
    Straight
  • Material
    356T6 Aluminum
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
5040-DA-AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought