Motion
1G12NY

FLEXCO
1G12NY

02102 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #01705831
MFR #1G12NY
Price$73.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1G12NY

02102 Conveyor Belt Fastener System Accessories - Hook with Pin, Nylon-Covered Steel (Pin), Steel (Hook) Material
Mi Item #01705831
MFR #1G12NY

Mfr description
1G12NY #02102 HOOKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.96/each

Specifications

Dimensions

  • Height
    1.9
  • Length
    13
  • Weight
    10.24 lbs, 0.8
  • Width
    2.8

Details

  • Accessory Type
    Hook with Pin
  • Material
    Nylon-Covered Steel (Pin), Steel (Hook)
  • Package Quantity
    12 Cards Per Box, 96 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)