Motion
1SPG12

FLEXCO
1SPG12

02283 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #01705832
MFR #1SPG12
Price$54.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
1SPG12

02283 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #01705832
MFR #1SPG12

Mfr description
1SPG12 #02283
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.05/each

Specifications

Dimensions

  • Height
    2.6
  • Length
    11.9
  • Weight
    10.24 lbs, 0.9
  • Width
    3.1

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Cards Per Box, 96 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)