Motion
R2-30/750

FLEXCO
R2-30/750

41616 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #01705836
MFR #R2-30/750
Price$55.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
R2-30/750

41616 Conveyor Belt Fastener System Accessories - Rivet Hinged Fastener Strip, Steel Material
Mi Item #01705836
MFR #R2-30/750

Mfr description
R2-30/750 #41616
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.69/each

Specifications

Dimensions

  • Height
    1
  • Length
    27.5
  • Weight
    2.50 lbs, 1
  • Width
    2.75, 30 in

Details

  • Accessory Type
    Rivet Hinged Fastener Strip
  • Material
    Steel
  • Package Quantity
    2 Strips Per Pack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)