Motion
D2 Rivet Pin

LOVEJOY INC
D2 Rivet Pin

68514449989 U-Joint Part - D Series, Rivet Pin, Steel
Mi Item #01705912
MFR #D2 Rivet Pin
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
D2 Rivet Pin

68514449989 U-Joint Part - D Series, Rivet Pin, Steel
Mi Item #01705912
MFR #D2 Rivet Pin

Mfr description
D2 RIVET PINS (SET OF 25)
  • Package Qty: 25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size Code
    D-2
  • Weight
    0.02 lbs

Details

  • Manufacturer Catalog
  • Material
    Steel
  • Part Type
    Rivet Pin
  • Product Type
    U-Joint Parts & Kits
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)