Motion
C101C
Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 1.000 in Stroke, 3.625 in Retracted, 4.625 in Extended
Mi Item #01705938
MFR #C101C
Price$908.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Cylinder Ram - Single Acting - Spring Return, 10 ton Capacity, 1.000 in Stroke, 3.625 in Retracted, 4.625 in Extended
Mi Item #01705938
MFR #C101C

Mfr description
C101C 10 TON HYD RAM
  • Aluminum bronze bearing reduces wear caused by off-center loads, mazimum spring force speeds piston retraction, solid steel body for durability, chrome plated piston rod resists wear & corrosion, base mounting holes for positioning
  • Maximum sized springs speed piston return and increase spring life
  • Solid steel cylinder body for durability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$908.74/each

Specifications

Dimensions

  • Base to Port
    0.750 in
  • Bolt Circle Diameter
    1.560 in
  • Bore Size
    1.688 in
  • Collar Thread Length
    1.125 in
  • Extended Height
    4.625 in
  • Lowered Height
    3.6300 in
  • Maximum Height
    4.6300 in
  • Outside Diameter
    2.250 in
  • Piston Rod Diameter  
    1.500 in
  • Plunger Diameter
    1.5000 in
  • Retracted Height
    3.625 in
  • Stroke  
    1.000 in
  • Thread Depth
    0.500 in
  • Thread Size
    5/16 – 18
  • Weight
    4.20 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    2-1/4 – 14
  • Cylinder Capacity
    10 ton
  • Cylinder Material
    Steel
  • Effective Area
    2.236 in²
  • Load Capacity
    10 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Number Of Holes
    2
  • Oil Capacity
    2.200 in³
  • Piston Rod Internal Thread And Depth
    1 – 8 x 3/4
  • Piston Rod Protrusion
    0.250 in
  • Piston Stroke
    1.0000 in
  • Series / Type
    C
  • Tons at 10000 psi
    11.20 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)