Motion
SHS30-1240L

THK AMERICA INC
SHS30-1240L

Linear Guide Standard Ball Profile Rail - Series: SHS30, 30 mm Rail, 1240 mm Max Length, Standard
MI ITEM #01706010
MFR #SHS30-1240L
Price$464.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30-1240L

Linear Guide Standard Ball Profile Rail - Series: SHS30, 30 mm Rail, 1240 mm Max Length, Standard
MI ITEM #01706010
MFR #SHS30-1240L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$464.60/each

Specifications

Dimensions

  • Maximum Length
    1240 mm
  • Nominal Rail Size
    30 mm
  • Overall Length
    1240 mm
  • Rail Screw Size
    M9
  • Weight
    11.02 lbs

Details

  • Accuracy Class
    Normal
  • Hardness
    58 to 64 HRC
  • Load Capacity
    54.2 kN
  • Measurement Standard
    Metric
  • Rail Style
    Standard
  • Rail Type
    Caged Ball Rail
  • Series
    SHS30

Overview

Mfr description
SHS30-1240L(GK) RAIL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought