Motion
LM72849F-40024

TIMKEN
LM72849F-40024

Tapered Roller Bearing Cone - 0.8900 in Bore, 0.6102 in Cone Width
Mi Item #01706020
MFR #LM72849F-40024
Price$84.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LM72849F-40024

Tapered Roller Bearing Cone - 0.8900 in Bore, 0.6102 in Cone Width
Mi Item #01706020
MFR #LM72849F-40024

Mfr description
LM72849F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.8900 in
  • Cone Width  
    0.6102 in
  • Inner Ring Width
    0.61 in
  • Weight
    0.18 lbs

Details

  • Abma Precision Rating
    Class 2
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Compatible Cup
    LM72810
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    053893388540
  • Product Type
    Tapered Roller Bearing Cones
  • Series
    LM72800
  • UPC_NO
    053893388540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)