Motion
870221
870221 Directional Control Valve - Solenoid Actuation, D03 Valve, 80 L/min Max Flow, 24 V dc Coil
MI ITEM #01706035
MFR #870221
Your Price$624.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
870221 Directional Control Valve - Solenoid Actuation, D03 Valve, 80 L/min Max Flow, 24 V dc Coil
MI ITEM #01706035
MFR #870221

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$624.80/each(List $718.52)

Overview

Mfr description
DG4V 3 2A H M U H7 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    High Performance
  • Valve Size
    D03
  • Maximum Flow Rate
    2.83 cfm
  • Maximum Operating Pressure
    5076 psi
  • Coil Voltage
    24 V dc
  • Spool Type
    B Port End
  • Spool Spring Arrangement
    Spring offset
  • Electrical Connection
    ISO 4400 mounting
  • Electrical Connector Type
    ISO 4400 (Din 43650) Connector
  • Design Number
    60
  • T Port Pressure Rating
    3045 psi
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    158 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -4 °F
  • Overall Height
    3.42 in
  • Overall Width
    1.80 in
  • Overall Length
    6.14 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text