Overview
Mfr description
PVQ45 B2R SS1S 10 CM7D 11
Specifications
- SeriesPVQ
- Displacement45.1 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft TypeStraight Keyed
- Port TypeStandard
- Inlet Port Size1.3125 in SAE O-Ring
- Port LocationSide Ported
- Outlet Port Size1-5/16 in SAE O-Ring
- Control TypeLow Pressure Compensator
- Mounting Type2-Bolt SAE B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data