Motion
3800950
Nitrile Oil Seal - Solid, 38.000 in Shaft Dia., 40.000 in OD, 1.313 in Overall Width, HDSE1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01706380
MFR #3800950
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 38.000 in Shaft Dia., 40.000 in OD, 1.313 in Overall Width, HDSE1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01706380
MFR #3800950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    40.000 in
  • Overall Width
    1.313 in
  • Shaft Diameter
    38.000 in
  • Weight
    26.14 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal Clad Seal, Double Spring Loaded, Double Element
  • Description Keyword
    HDSE1 Design
  • Design Type
    HDSE1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311264877
  • Max Shaft Surface Speed
    5000 fpm
  • Pressure Tolerance
    10-15 psi
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Is Used Where A Back-Up Seal Is Desired For Retention Or Exclusion Purposes.

Overview

Mfr description
3800950 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip Sealing Element and An Auxiliary Dirt/Dust Lip ("Double-Lip") Exclusion Element.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought