Motion
86544
Thick Wall Wear Sleeve - 12.000 in Shaft Dia., 1.125 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #01706398
MFR #86544
List Price$3,589.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thick Wall Wear Sleeve - 12.000 in Shaft Dia., 1.125 in Width, Chromium-Plated Carbon Steel Material
MI ITEM #01706398
MFR #86544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,589.79/each for your price

Overview

Mfr description
86544 OIL SEAL
  • Offers a faster and economical solution to repairing worn shafts than traditional shaft repair
  • LDSLV4 wear sleeves are recommended for applications where operating conditions for the seals are difficult, particularly where solid contaminants can reach

Specifications

  • Type of Product
    Thick Wall Wear Sleeve
  • Width on Shaft
    1.125 in
  • Material
    Chromium-Plated Carbon Steel
  • Typical Application
    Cement Rolling Mills, Chemical Processing Plants, Steel Mills
  • Shaft Range For Speedi Sleeve
    11.810 to 11.814 in
  • Width Overall Width For Speedi Slv
    1.125 in
  • Trade / Brand Name
    SKF Wear Sleeve
  • Manufacturer Upc Number
    085311089029
  • UPC_NO
    085311089029
  • Manufacturer Catalog
  • Weight
    3.21 lbs
  • Shaft Diameter
    12.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text