Motion
4266197
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 6000 psi, +200 °F, 0.2500 NPT, Brass
MI ITEM #01706413
MFR #4266197
Your Price$59.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Acting Hydraulic Needle Valve - Direct Acting, Inline Mount, 6000 psi, +200 °F, 0.2500 NPT, Brass
MI ITEM #01706413
MFR #4266197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$59.04/each(List $81.48)

Overview

Mfr description
910.11 MINI BR HARD SEAT 1/4NPTM-F

Specifications

  • Action
    Direct Acting
  • Maximum Operating Pressure
    6000 psi
  • Max Operating Temperature
    +200 °F
  • Port Size
    1/4 NPT
  • Body Material
    Brass
  • Pressure Compensation
    Non Compensated
  • Connection Gender
    Female, Male
  • Seal Material
    Fluoropolymer
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Hydraulic
  • Mounting Type
    Inline

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text