Motion
25NP CONN LINK EA PK

PEER CHAIN
25NP CONN LINK EA PK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
MI ITEM #01706450
MFR #25NP CONN LINK EA PK
Price$2.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
25NP CONN LINK EA PK

Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
MI ITEM #01706450
MFR #25NP CONN LINK EA PK

Mfr description
25 NICKEL PLATED CONN LINK EACH PACK
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.89/each

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.1250 in, 3.18 mm
  • Link Plate Height
    0.228 in
  • Link Plate Thickness
    0.030 in
  • Pin Diameter
    0.091 in
  • Pitch
    1/4 in
  • Plate Height
    0.228 in
  • Plate Thickness
    0.030 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    0.002 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    25NP CONN LINK EA PK
  • Manufacturer Stock Number
    1459
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    25
  • Standards Met
    ANSI
  • Type
    Connecting Link

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)