Motion
1706469

PEER CHAIN
1706469

Loose Links - 488 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #01706469
MFR #1706469
Price$7.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
1706469

Loose Links - 488 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
Mi Item #01706469
MFR #1706469

Mfr description
488 LOOSE LINKS
  • Available with Riveted or Cottered construction.
  • High strength with minimal weight.
  • Closed bearing construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.94/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    488 / 2.609 in
  • Link Plate Height
    0.940 in
  • Pin Diameter
    0.440 in
  • Plate Height
    0.940 in
  • Roller Diameter
    0.880 in
  • Weight
    0.62 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    488 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Loose Link
  • Manufacturer Stock Number
    1731
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)