Motion
60-2H CONN LINK EA PK

PEER CHAIN
60-2H CONN LINK EA PK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #01706482
MFR #60-2H CONN LINK EA PK
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
60-2H CONN LINK EA PK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
Mi Item #01706482
MFR #60-2H CONN LINK EA PK

Mfr description
60-2 HEAVY CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1320 in, 28.75 mm
  • Pitch
    3/4 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.1 lbs
  • Weight per Foot
    0.125 lbs, 0.186 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Spring Clip
  • Chain Number
    60-2H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    60-2H CONN LINK EA PK
  • Manufacturer Stock Number
    640
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    60H
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    3731 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)