Motion
C188 COTT CONN PINS

PEER CHAIN
C188 COTT CONN PINS

Cotter Pin - 188 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #01706499
MFR #C188 COTT CONN PINS
Price$3.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C188 COTT CONN PINS

Cotter Pin - 188 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #01706499
MFR #C188 COTT CONN PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.78/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    188 / 2.609 in
  • Pin Diameter
    0.500 in
  • Weight
    0.16 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    C188 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    1651
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain Links

Overview

Mfr description
C188 COTT CONN PIN
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought