Motion
H78 COTT CONN PINS

PEER CHAIN
H78 COTT CONN PINS

Cotter Pin - 78 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #01706513
MFR #H78 COTT CONN PINS
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H78 COTT CONN PINS

Cotter Pin - 78 / 2.609 in Size & Pitch, Cottered, Carbon Steel Material
MI ITEM #01706513
MFR #H78 COTT CONN PINS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.23/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Pin Diameter
    0.500 in
  • Weight
    0.2 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    H78 / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Cotter Pin
  • Manufacturer Stock Number
    32178
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • Standards Met
    ANSI

Overview

Mfr description
H78 COTT CONN PIN EC
  • Reinforced side bars for greater strength and extra wear surfaces.
  • Commonly used in forestry applications in rough and abrasive environment.
  • As a drive, “H” Type Mill chain is a performance-proven chain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought