Motion
99R4
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring
MI ITEM #01706531
MFR #99R4
Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.6250 in OD, 0.1960 in Width, Double Sealed, Without Snap Ring
MI ITEM #01706531
MFR #99R4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.88/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    0.6250 in
  • Overall Width  
    0.1960 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    99R4-UV2 RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 99R4 Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, double sealed closure, 0.6250 in outside diameter, and 0.1960 in width.
  • Manufacturer Catalog Number
    5578
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106988410

Overview

Mfr description
99R4-UV2 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought