Motion
7R4A
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Single Shielded, Without Snap Ring
Mi Item #01706533
MFR #7R4A
Price$13.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2812 in Width, Single Shielded, Without Snap Ring
Mi Item #01706533
MFR #7R4A

Mfr description
7R4A BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.7500 in
  • Overall Width  
    0.2812 in

Details

  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Description
    7R4A BRG
  • Long Description
    The 7R4A Radial/Deep Groove Ball Bearing features 0.2500 in bore diameter, straight bore, single shielded closure, 0.7500 in outside diameter, and 0.2812 in width.
  • Manufacturer Catalog Number
    35342
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)