Motion
9R8
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Single Sealed, Without Snap Ring
MI ITEM #01706536
MFR #9R8
Price$21.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.3125 in Width, Single Sealed, Without Snap Ring
MI ITEM #01706536
MFR #9R8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.1250 in
  • Overall Width  
    0.3125 in

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    9R8-D BALL BRG
  • Long Description
    The 9R8 Radial/Deep Groove Ball Bearing features 0.5000 in bore diameter, straight bore, single sealed closure, 1.1250 in outside diameter, and 0.3125 in width.
  • Manufacturer Catalog Number
    9R8
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106988564

Overview

Mfr description
9R8-D BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought