Motion
77R10
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
Mi Item #01706538
MFR #77R10
Price$12.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3750 in OD, 0.3438 in Width, Double Shielded, Without Snap Ring
Mi Item #01706538
MFR #77R10

Mfr description
77R10-DV2 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.3750 in
  • Overall Width  
    0.3438 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    77R10-DBR2 BALL BRG
  • Long Description
    The 77R10 Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, double shielded closure, 1.3750 in outside diameter, and 0.3438 in width.
  • Manufacturer Catalog Number
    5642
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106987673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)