Overview
Mfr description
S99R10-D RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number5543
- UPC_NO1200106995425
- DescriptionS99R10-D RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SS99R10 Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, double sealed closure, 1.3750 in outside diameter, and 0.3438 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data