Overview
Mfr description
627-ZZ C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number627-ZZ C3
- UPC_NO1200106785903
- Description627-ZZUC3 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 627-ZZ C3 Radial/Deep Groove Ball Bearing features 7 mm bore diameter, straight bore, double shielded closure, 22 mm outside diameter, and 7 mm width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data