Overview
Mfr description
PER.WC87007 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog NumberWC87007
- UPC_NO1200106764618
- DescriptionWC87007 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe WC87007 Radial/Deep Groove Ball Bearing features 7 mm bore diameter, straight bore, double sealed closure, 24 mm outside diameter, and 0.3860 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data