Overview
Mfr description
629-ZZ BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number629-ZZ
- Description629-ZZ BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 629-ZZ is a 9 mm bore radial/deep groove ball bearing with a 26 mm OD and 8 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data