Overview
Mfr description
PER.6002-2RLDNRC3V2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6002-2RSNR C3
- UPC_NO1200106950462
- Description6002-2RLDNRC3V2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6002-2RSNR C3 is a 15 mm bore radial/deep groove ball bearing with a 32 mm OD and 9 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data