Overview
Mfr description
6004-ZZDV2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Manufacturer Catalog Number45982
- UPC_NO1200106067436
- Description6004-ZZDV2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6004-ZZ is a 20 mm bore radial/deep groove ball bearing with a 42 mm OD and 12 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data