Overview
Mfr description
6200-C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number6200 C3
- UPC_NO1200106980193
- Description6200-DC3 BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6200 C3 is a 10 mm bore radial/deep groove ball bearing with a 30 mm OD and 9 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data