Motion
6202-2RLD-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01706572
MFR #6202-2RLD-C3
Price$9.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01706572
MFR #6202-2RLD-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.46/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.1 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6202-2RLDC3 RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6202-2RLD-C3 is a 15 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    1863
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106007364

Overview

Mfr description
6202-2RLDC3 RADIAL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought