Motion
6200-RLD
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Sealed, Without Snap Ring
Mi Item #01706573
MFR #6200-RLD
Price$18.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 30 mm OD, 9 mm Width, Single Sealed, Without Snap Ring
Mi Item #01706573
MFR #6200-RLD

Mfr description
6200-RLD BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.84/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    6200-RLD BRG
  • Long Description
    The 6200-RLD is a 10 mm bore radial/deep groove ball bearing with 30 mm OD, 9 mm width, straight design, single sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6200-RLD
  • Manufacturer Upc Number
    8865590657513
  • Maximum RPM (Grease)
    25000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5100 N
  • Radial Static Load Capacity
    2390 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106985631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)