Motion
6202 RS C3
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #01706575
MFR #6202 RS C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 35 mm OD, 11 mm Width, Single Sealed, Without Snap Ring, C3 Internal Clearance
MI ITEM #01706575
MFR #6202 RS C3

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Weight
    0.1 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Description
    6202-RLD-C3 BRG
  • Internal Clearance
    C3
  • Long Description
    The 6202 RS C3 is a 15 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, single sealed for long life.
  • Manufacturer Catalog Number
    6202 RS C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106950752

Overview

Mfr description
6202-RLD-C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought