Specifications
Dimensions
- Bore Diameter17 mm
- Outside Diameter40 mm
- Overall Width12 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6203-2RLDNRC3 RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6203-2RSNR C3 is a 17 mm bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, double sealed for long life.
- Manufacturer Catalog Number6203-2RSNR C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWith Snap Ring
- UPC_NO1200106985969