Overview
Mfr description
6204-RLD-C3 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Sealed
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6204-RS C3
- UPC_NO1200106986119
- Description6204-RLDC3-A BALL BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6204-RS C3 is a 20 mm bore radial/deep groove ball bearing with a 47 mm OD and 14 mm width, single sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data