Overview
Mfr description
PER.6205-ZZDNRC3 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6205-ZZNR C3
- UPC_NO1200106986249
- Description6205-ZZDNRC3 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6205-ZZNR C3 is a 25 mm bore radial/deep groove ball bearing with a 52 mm OD and 15 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data