Overview
Mfr description
PER.6206-DC3V2 RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number1999
- UPC_NO1200106968160
- Description6206-DC3V2 RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6206 C3 is a 30 mm bore radial/deep groove ball bearing with a 62 mm OD and 16 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data